Plastic expanding rivet with cap, with multiple slits
EXPNDRRIV-(D5,0-5,2MM)-PA66-BLACK
Art.-no. 0501104129
EAN 4046777650556
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For quick fastening of metal sheets, cardboard and plastics
- Easy installation and removal, also possible by hand.
- High retention force and a secure fit in the component.
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 5.00-5.20 mm |
Min./max. attachment thickness | 1.25-3.75 mm |
Head diameter (A) | 10.00 mm |
Head height (B) | 2.20 mm |
Length below head (C) | 11.00 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Mercedes-Benz, Smart, Universal |
Corresponds to original spare part number | A1409900592 |
Installation location | Interior, Universal |
