Pressure screw for Basic quick-action clamp
Clamping bolt for vertical and horizontal clamp Basic
CLMPBLT-(F.QCKCLMP-BASIC)-M12X100
Art.-no. 071467736
EAN 4065746392242
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With vulcanised pressure piece for workpiece protection
Suitable for vertical and horizontal clamps BASIC
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 100 mm |
Diameter (d2) | 24.5 mm |
Outer diameter (d3) | 30.5 mm |
Product weight (per item) | 95.000 g |
