Welcome to Würth Slowakia For trade customers only
Screw with flattened half round head with hexagon socket, imperial ASME B18.3, plain 18-8 stainless steel, UNC (comparable with ISO metric thread)
Screw with flattened half round head with hexagon socket, imperial ASME B18.3, plain 18-8 stainless steel, UNC (comparable with ISO metric thread) - 1
Screw with flattened half round head with hexagon socket, imperial ASME B18.3, plain 18-8 stainless steel, UNC (comparable with ISO metric thread) - 2
Screw with flattened half round head with hexagon socket, imperial ASME B18.3, plain 18-8 stainless steel, UNC (comparable with ISO metric thread) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Screw with flattened half round head with hexagon socket, imperial ASME B18.3, plain 18-8 stainless steel, UNC (comparable with ISO metric thread)
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
1 INCH (in) = 25.4 mm


18-8 is comparable with A2 stainless steel. The mechanical properties are based on ASTM F835

Notice

Screws only suitable for limited loading, see also ASME 18.3 Table 3 and ASTM F835 Table 3 Point A