Welcome to Würth Slowakia For trade customers only
Angle grinder EWS 7-125 Basic

For detailed information, other images and documents, please select individual articles from the following table.

Angle grinder EWS 7-125 Basic

Powerful 720 W angle grinder with a 125 mm protective cover and restart protection. Ideal for simple grinding and cutting.
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
  • Anti-restart function prevents the power tool from restarting unintentionally after a power failure, thereby significantly reducing the risk of injury

  • With the smallest handle circumference in its power range (176 mm) and a weight of just 1.8 kg, the angle grinder is light and easy to handle, for comfortable use even over longer periods

  • The small gear head allows easy access in hard-to-reach areas

  • Specially designed air inlets ensure optimal motor cooling, while carbon brushes with automatic cut-off protect the motor to guarantee a long service life

  • The protective cover with rotation lock provides a high level of protection during operation