Welcome to Würth Slowakia For trade customers only
RW edition bit ratchet set 23 pieces
RW edition bit ratchet set 23 pieces - 1
RW edition bit ratchet set 23 pieces - 2
RW edition bit ratchet set 23 pieces - 3
RW edition bit ratchet set 23 pieces - 4
RW edition bit ratchet set 23 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

RW edition bit ratchet set 23 pieces

High-quality bit ratchet set with 23 pieces for a variety of applications and precise results
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
Practical, high-quality basic equipment for the workshop and mobile use


  • Box and ratchet with Reinhold Würth signature

  • Printed foam insert in carbon finish for stability and easy cleaning

  • Bit ratchet, socket and bit extension made of chrome-vanadium steel/chrome-molybdenum steel, high-quality black surface (chrome plated)


Roll stop


  • The outer surface design of the sockets and the bit extension prevents them rolling away


Scope of delivery


  • 1 x bit ratchet with Reinhold Würth signature

  • 1 x bit extension

  • 6 x socket wrench 1/4 inch "roll stop" metric hexagon 6, 8, 10, 11, 12 and 13 mm

  • 1/4 inch bit adapter

  • 14 x bits: slotted 5.5; PH1, PH2, PZ1, PZ2; TX10, 15, 20, 25, 30; hexagon socket 3, 4, 5 and 6 mm


ZEBRA professional-quality tool