Welcome to Würth Slowakia For trade customers only
Conical countersink assortment 6 pieces. TiN 90° DIN 335 C
Conical countersink assortment 6 pieces. TiN 90° DIN 335 C - 1
Conical countersink assortment 6 pieces. TiN 90° DIN 335 C - 2
Conical countersink assortment 6 pieces. TiN 90° DIN 335 C - 3
Conical countersink assortment 6 pieces. TiN 90° DIN 335 C - 4
Conical countersink assortment 6 pieces. TiN 90° DIN 335 C - 5
Conical countersink assortment 6 pieces. TiN 90° DIN 335 C - 6

For detailed information, other images and documents, please select individual articles from the following table.

Conical countersink assortment 6 pieces. TiN 90° DIN 335 C

Consisting of diameters 6.3-20.5 mm. Significantly improved performance when processing conventional steels and cast iron compared to blue ring. Available in ORSY® system cassette.

See product details

Available in 1 version

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

Up to 30 % faster cutting speeds and two to four times increase in service life compared to blue ring


TiN coating



Burr- and chatter-free countersinking and deburring


Precision conical countersink with 3 cutting edges, precision-ground



Optimised spiral flute geometry


Excellent chip formation and removal



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening