Welcome to Würth Slowakia For trade customers only
ASS 18-1/2 inch HT cordless tangential impact wrench
ASS 18-1/2 inch HT cordless tangential impact wrench - 1
ASS 18-1/2 inch HT cordless tangential impact wrench - 2
ASS 18-1/2 inch HT cordless tangential impact wrench - 3
ASS 18-1/2 inch HT cordless tangential impact wrench - 4

For detailed information, other images and documents, please select individual articles from the following table.

ASS 18-1/2 inch HT cordless tangential impact wrench

Very powerful and ergonomic battery-powered impact screwdriver with high torque Suitable for screwdriver diameters up to max. M20.

See product details

Available in 1 version

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

Max. 610 Nm torque


Limited suitability for replacing tyres, no series screw connections



Overload protection


Minimises the risk of overload damage to machine or battery



Maximum performance with optimal cooling


Four-pole motor with better power distribution than with conventional two-pole motor



Low weight, high performance battery with no memory effect


Lithium-ion technology



Continuous control of the battery capacity


Charge status display on the battery

Notice

Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.