Welcome to Würth Slowakia For trade customers only
Diamond dry core drill bit 1 1/4 inch
Diamond dry core drill bit 1 1/4 inch - 1
Diamond dry core drill bit 1 1/4 inch - 2
Diamond dry core drill bit 1 1/4 inch - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Diamond dry core drill bit 1 1/4 inch

Extremely versatile premium diamond dry core bits with very high drilling speed and long service life

See product details

Available in 20 versions

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

Very cost-effective


The newly developed diamond bond ensures optimum drilling speed and service life with a simultaneously broad application range -> One core bit for a wide range of different construction materials.



Fast, easy tapping


Tapping with this product is easy compared with competitor products. A universal drilling aid for all core diameters, with a working length of 330 mm. Very easy to remove.



Less resistance in the material


The segments, which are approx. 10 % narrower than in competitor products, prevent unnecessary friction losses. This makes tapping easier too.



Viscoplastic yet high-strength segment connection


The special fusion welding process (FW) significantly reduces the breakage of diamond segments from the core drill bit (in contrast to other processes) - even in the most demanding of applications.