Welcome to Würth Slowakia For trade customers only
Blind bucket rivet, flat head DIN EN ISO 16585
Blind bucket rivet, flat head DIN EN ISO 16585 - 1
Blind bucket rivet, flat head DIN EN ISO 16585 - 2
Blind bucket rivet, flat head DIN EN ISO 16585 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Blind bucket rivet, flat head DIN EN ISO 16585

See product details

Available in 18 versions
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
  • Made of high-quality A2 stainless steel for the sleeve and martensitic C1 stainless steel for the mandrel, this cup-type blind rivet offers excellent corrosion resistance and strength.

  • Complies with DIN EN ISO 16585, ensuring reliable quality and compatibility with other standardised components.
Notice

The dimensions and tolerances defined in EN ISO 16585 must be observed.