Welcome to Würth Slowakia For trade customers only
Hexagonal bolt with thread up to the head ISO 4017, A4-50 and A4-70 stainless steel, plain
Hexagonal bolt with thread up to the head ISO 4017, A4-50 and A4-70 stainless steel, plain - 1
Hexagonal bolt with thread up to the head ISO 4017, A4-50 and A4-70 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head ISO 4017, A4-50 and A4-70 stainless steel, plain

See product details

Available in 278 versions

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

Notice

ISO 4017 replaces DIN 933 | There is some compatibility | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed. Strength A4-70 up to and including nominal size M24 | From nominal size M27 strength A4-50