Welcome to Würth Slowakia For trade customers only
Hexagonal nut ISO 4032 steel 6/8 zinc plated thick-layer passivation (VZD)
Hexagonal nut ISO 4032 steel 6/8 zinc plated thick-layer passivation (VZD) - 1
Hexagonal nut ISO 4032 steel 6/8 zinc plated thick-layer passivation (VZD) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut ISO 4032 steel 6/8 zinc plated thick-layer passivation (VZD)

See product details

Available in 12 versions
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
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice

ISO 4032 replaces DIN 934 | There is no interchangeability | Nominal diameter changed | Nut heights partially changed | Wrench sizes for M10, M12, M14, M22 changed | Only for standard thread | Fine thread was transferred to ISO 8673 | Dimensions larger than M39 do not reach the test loads in accordance with ISO 898-2​due to their geometry.