Welcome to Würth Slowakia For trade customers only
MIG/MAG hose pack ML 15 AK- 4 metres

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG hose pack ML 15 AK- 4 metres

Air-cooled, with BIKOX hose pack and KZ-2 central connector
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
Flexible applications


  • Ideal for all apparatus construction, vehicle construction, mechanical engineering and steel design

  • Optimal handling due to ergonomically designed handle system

  • Original BIKOX hose package is highly flexible, compact, robust and has a long service life

  • Hose packages have a central connection system, also called "Euro connection"


User-friendly equipment


  • Loads: 180 A CO2, 150 A mixed gas M21 in accordance with EN 439, 60 % switch-on time

  • Suitable for min./max. wire diameter: 0.6 mm to 1 mm

  • Suitable for max. wire diameter: 1 mm


  • Scope of delivery

  • One button each for torch neck and for gas nozzle holder

  • 1x contact tip, diameter 0.8 mm

  • 1x contact tip, aluminium wire diameter 1 mm

  • 1x tapered gas nozzle

  • 1x cylindrical gas nozzle

  • 1x spot gas nozzle

  • 1x retaining spring
Notice

The individual parts of the ML 15 also fit in models of the same design; use the dimensioned drawings as a comparison.