Welcome to Würth Slowakia For trade customers only
Ratchet combination wrench set 6 pieces
Ratchet combination wrench set 6 pieces - 1
Ratchet combination wrench set 6 pieces - 2
Ratchet combination wrench set 6 pieces - 3
Ratchet combination wrench set 6 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet combination wrench set 6 pieces

Flexible ratchet head provides more space for fingers or for negotiating obstacles.

See product details

Available in 1 version

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

Very rugged, strong ratchets for high tightening torques


  • Design: Metric

  • Drive: Ring side POWERDRIV®, bi-hexagon, finely toothed, 72 teeth

  • Standard: Max. torque in line with DIN 899

  • Material: Chromium-vanadium steel

  • Surface: Chrome-plated, matt satin finish

  • Geometry: Head offset 15°, ring side 180° joint, strong heads for heavy-duty applications
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.