4 in 1 metric ratcheting double box-end wrench With POWERDRIV® drive
		
	For detailed information, other images and documents, please select individual articles from the following table.
4 in 1 metric ratcheting double box-end wrench With POWERDRIV® drive
Straight shape, ZEBRA® professional-quality tool
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
					
					
					Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
Handy multi-purpose ratchet wrench
- The most common widths across flats can be covered with as few as two ratchet wrenches
 - With the 1/4-inch adapter, the AF 10 mm ratchet wrench is turned into a bit ratchet tool
 - The reversing lever can be used to switch between clockwise and anti-clockwise rotation, enabling one-hand operation
 - The slim ratchet head means the wrench can be used even in hard-to-reach places
 - The versatile usability reduces costs of replacement and storage
 
Particularly high quality for a long service life
- With proven chromium-vanadium steel
 - The surfaces are chrome-plated and polished for a shiny finish
 - The surface provides lasting resistance against rust and ensures a far longer than average service life
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!