Multifunctional stripper
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
For stripping.
- Simple wire stripping from 0.5 to 6.0 mm² (20-10 AWG).
- Using a special scanning system, the tool automatically adjusts to the diameter of the driver.
- Insulation on the conductor is removed at a length of 5 mm (the insulation remains on the conductor). This is sufficient to correctly pinch the loose ends of the driver wire - no splintering of the driver's end.
To press the pushers.
- Two-sided casting capability: 0.5 to 2.5 mm² (20-13 AWG) and 4.0 to 6.0 mm² (12-10 AWG).
- Integrated, easily accessible side wire cutter up to 6.0 mm² (10 AWG), solid conductors up to 4.0 mm² (12 AWG).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!