Welcome to Würth Slowakia For trade customers only

Protective jaw Aluminium

Aluminium protective jaw
PROTJAW-ALU-1PAIR-140MM

Art.-no. 071567106
EAN 4011231746304

Price for selected packaging unit
Protective jaw Aluminium

Art.-no. 071567106

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Protective jaws made from special alloy aluminium for rough to medium-fine workpieces
  • Ideal for rough to medium-fine workpieces

  • Secure clamping thanks to the six longitudinal grooves

  • Also for round workpieces thanks to a deeper milled groove

  • Clamped pieces are not magnetised because of the special magnetic holder

  • The protective jaws are delivered in the set and are therefore ready for use immediately
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width of clamping jaw

140 mm

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information