Welcome to Würth Slowakia For trade customers only

Punched flat washer DIN 7989-1, steel, plain, for steel construction

DIN 7989-1 steel plain
WSH-DIN7989/1-C-24

Art.-no. 0449024

EAN 4045727020685

Price for selected packaging unit
Punched flat washer DIN 7989-1, steel, plain, for steel construction

Art.-no. 0449024

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Internal diameter (d1)

26 mm

Outer diameter (d2)

44 mm

Thickness (h1)

8 mm

Standards

DIN 7989-1

Material

Steel

Vickers hardness, HV

100 HV

Surface

Plain

RoHS-compliant

Yes

Suitable for

Steel construction

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information