Punched flat washer DIN 7989-1, zinc-plated steel, blue passivated, for steel construction
WSH-DIN7989/1-C-(A2K)-36
Art.-no. 044936
EAN 4045727392430
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
Recommended for indoor use only.
![]() | |
Suitable for screw thread | M36 |
Internal diameter (d1) | 39 mm |
Outer diameter (d2) | 66 mm |
Thickness (h1) | 8 mm |
Standards | DIN 7989-1 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
