Push-on countersink For machine wood twist drill bits
Push-on countersink
CNTSNKATTCH-DRLR-HSS-D8MM
Art.-no.
065078
EAN 4049557602875
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal drill hole diameter | 8 mm |
Length | 25 mm |
Spot-facer diameter | 20 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!