Quadro-L Single dust extraction drill bit suitable for SDS-plus without suction adapter
Hollow drill bit Single Plus Quadro-L
EXTRDRL-SINGLE-PLUS-QL-D20-L550-WL400MM
Art.-no. 0648122055
EAN 4099618126062
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Very fast, modular, symmetrical solid carbide head with four cutting edges, very long service life and particularly large suction channels
- Dust-free drilling without subsequent cleaning, as drilling dust is extracted directly at the drill hole
- Very fast removal of drill cuttings and very low risk of blockage due to the particularly large suction channels
- Very easy to clean due to removable suction sleeve from dia. 12 mm
- Protects the user from health risks due to significantly reduced dust formation
- Diameters 6, 8 and 10 mm have an additional dust extraction cap
- Quick and easy changing of the drill bit due to the reusable, compact suction adapter (can be combined with different drill bit diameters, is sustainable and saves costs)
- The symmetrical solid carbide head with four cutting edges ensures a very long service life and prevents the drill bit from jamming or running off-centre when hitting e.g. reinforcement
- Very easy and precise spot drilling due to a special self-centring tip
- For all standard, certified dust class M vacuum cleaners
Notice
- Note: Reinforcement bars may only be drilled through with permission from a structural engineer!
- Only for use in conjunction with adapter for Quadro-L dust extraction drill bit, art. no. 0648120000
- Observe the enclosed operating instructions
- Only for use with vacuum cleaners of dust class M
Product information
Datasheets(X)
Application area
- Clean, dust-free drill holes for setting chemical anchors
- Drill holes for subsequent installation or for replacing incorrectly set reinforcement bars
- Work in critical areas that must be kept free of dust, such as public buildings, hospitals etc.
- Renovation work where dust should be avoided and the user should be protected
Diameter (Ø) | 20 mm |
Length | 550 mm |
Working length | 400 mm |
Number of cutting edges | 4 PCS |
Tool holding device | Suitable for SDS-plus |
Drilling speed (point system) | 3 of 4 points |
Smoothness of running (points system) | 4 of 4 points |
Accuracy (point system) | 4 of 4 points |
Reinforcement strength (points system) | 4 of 4 points |
Service life (points system) | 4 of 4 points |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!