Raised countersunk head screw with H recessed head DIN 966, steel 4.8, zinc-plated, blue passivated (A2K)
DIN 966 steel 4.8 zinc plated H
SCR-RSDCS-DIN966-4.8-H3-(A2K)-M6X30
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 966 has been withdrawn and replaced by ISO 7047. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 5.8 and 8.8 omitted | recessed head penetration depths changed).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 30 mm |
Head diameter (dk) | 11 mm |
Head height (k1) | 3 mm |
Standards | DIN 966 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Raised countersunk head |
Drive type | Crosshead |
Internal drive | H3 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
