Welcome to Würth Slowakia For trade customers only

Raised countersunk tapping screw, C shape with H recessed head

ISO 7051 steel zinc plated H shape C
SCR-RSDCS-ISO7051-C-H3-(A2K)-6,3X13

Art.-no. 011786313

EAN 4046777499247

Price for selected packaging unit
Raised countersunk tapping screw, C shape with H recessed head

Art.-no. 011786313

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue passivated (A2K)
  • Tapping screws belong to the thread-moulding screw family. These screws form their own counter thread in a prefabricated core hole when screwed in

  • Guidelines for selecting the correct core hole diameter can be found in DIN 7975
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 7051

Material

Steel

Surface

Zinc plated

Head type

Raised countersunk head

Drive type

Crosshead

Internal drive

H3

Nominal diameter (d1)

6.3 mm

Head diameter (dk)

12.6 mm

Length (l1)

13 mm

Head height (k1)

3.15 mm

Thread type

Self-tapping screw thread

Thread design

Full thread

Pitch

1.8 mm

Product class

A

RoHS-compliant

Yes

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information