Ratchet combination wrench
Ratchet combination wrench, metric, retaining ring
RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS11MM
ZEBRA



Register now and access more than 125,000 products
Design: metric, straight
Drive: POWERDRIV bi-hexagon ring end with retaining ring, finely toothed, 72 teeth with reversing lever for clockwise and anti-clockwise rotation and 5° angle of rotation
Very rugged, strong ratchet tool for high tightening torques
Standard: max. torque according to DIN 899
Material: Chromium-vanadium steel
Surface: Basic body chrome-plated, matt satin finish, ring yellow-nickel-plated
Geometry: Jaw angle 15°, angled 15°, ring matt nickel-plated
Please note: This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.
Datasheets(X)
Loosen bolts using the open end and tighten using the ratchet mechanism on the ring end
![]() | |
Width across flats (SW) | 11 mm |
Länge (L) | 165 mm |
Possible uses, 6-sided/12-sided metric | 11 mm |
Thickness of jaw (a1) | 5.6 mm |
Ring thickness (a2) | 7.7 mm |
Width of jaws (outside) (b1) | 22.6 mm |
External diameter of ring (d) | 21.4 mm |
Max. torque (F max.) | 74 Nm |
Werkstoff | Chrome-vanadium steel |
Oberfläche | Chrome plated |