Welcome to Würth Slowakia For trade customers only

Removal set 15 pieces for screwed wheel bearing

Universal removal tool set f. wheel bearing 15 pcs
WHLBEARTL-SET-REMOVALTL-15PCS

Art.-no. 1952003725

EAN 4065233123748

Price for selected packaging unit
Removal set 15 pieces for screwed wheel bearing

Art.-no. 1952003725

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Especially for removing screwed compact wheel bearings
  • Also suitable for most other wheel bearing shapes

  • Easy removal of wheel bearing unit, hub or only the bearing by way of fixing with two suitable cones and a slide hammer

  • Also effective for loosening components made of an aluminium/steel combination without a lot of special adapters

  • Includes brass mandrel for gentle removal of the drive shaft


Scope of delivery:


  • 1 spindle TR20x3, length: 305 mm, with slide hammer support M18x1.5 and drive SW32

  • 2 clamping nuts TR20x3 with collar ∅ 47 mm, drive SW27

  • 2 jam nuts TR20x3, drive SW27

  • 2 cone pressure pieces ∅ 45 x height 23 mm, ∅ 60 x height 28 mm and ∅ 71 x height 28 mm each

  • 1 brass mandrel ∅ 20 x 200 mm for drive shaft
Notice

Can only be used in conjunction with optionally available Würth slide hammer art. no. 1952003050 or 1952003060 or a commercially available slide hammer from an impact weight of 5 kg!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

12

Product weight (per item)

5480.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Slide hammer with 9 kg impact weight, universal

SLIDEHAMMER WITH 9 KG STROKE-FORCE

For powerfully driving out components and for straightening jobs on bodywork
x 1 pcs
Thread adapter set 4 pieces

ADAPTER SET

Allows standard tools to be mounted, thereby extending the range of applications. Supplementary assortment with the 4 most common adapters for slide hammer art. no. 1952004050
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information