Reversible blade
Reversible blade
REVBLDE-HEXSKT-SZ4/SZ5
Art.-no. 06138095
EAN 4049557637532
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Special treatment for high tip strength
- Würth colour code for fast identification
- Black-point tip for highly precise fit
- Hexagon mount 6.35 mm = 1/4 inch
Product information
Datasheets(X)
Tip size | 4 mm, 5 mm |
Tip type | For hexagon socket |
Length | 175 mm |
Material | Steel |