Rivet nut, small countersunk head A2 stainless steel
NUT-RIV-CS-A2-(0,25-3)-10,5X6,95-M4
Register now and access more than 125,000 products
- With extra-small countersunk head
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Thread type x nominal diameter (D) | M4 |
Head diameter (d1) | 8.0 mm |
Outer diameter (d2) | 6.95 mm |
Length (l1) | 10.5 mm |
Head height (k1) | 0.4 mm |
Min./max. grip range (s1) | 0.25-3.00 mm |
Drill hole diameter | 7.0 mm |
Design | With small countersunk head |
Tensile fracture load | 7000 N |
Shear-fracture load | 2800 N |
Max. tightening torque | 3 Nm |
Head type | Small countersunk head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
