Welcome to Würth Slowakia For trade customers only

Round-head grooved pins ISO 8746 A2 stainless steel plain

ISO 8746 A2 stainless steel, plain
GRVDPIN-RDHD-ISO8746-A-A2-2X4

Art.-no. 0267600204

EAN 4050642149625

Price for selected packaging unit
Round-head grooved pins ISO 8746 A2 stainless steel plain

Art.-no. 0267600204

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Replaces DIN 1476

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2 mm

Length (l1)

4 mm

Head diameter (dk)

3.7 mm

Head height (k1)

1.3 mm

Chamfer length (c1)

0.6 mm

Material

Stainless steel A2

Surface

Plain

ISO

8746

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information