Welcome to Würth Slowakia For trade customers only

Round-head grooved pins ISO 8746 steel zinc-plated yellow

ISO 8746 steel zinc plated yellow
GRVDPIN-RDHD-ISO8746-(A3C)-2X6

Art.-no. 0248730206

EAN 4052703387601

Price for selected packaging unit
Round-head grooved pins ISO 8746 steel zinc-plated yellow

Art.-no. 0248730206

Price for selected packaging unit
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2 mm

Length (l1)

6 mm

Head diameter (dk)

3.7 mm

Head height (k1)

1.3 mm

Chamfer length (c1)

0.6 mm

Material

Steel

Surface

Zinc plated yellow

ISO

8746

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information