Round head screw with slot and nut W-0231, steel 4.8, zinc-plated with nut, slotted
W-0231 steel 4.8 zinc plated with nut
SCR-MHD-NUT-4.8-2SL-(A2K)-M4X20
Art.-no.
023194 20
EAN 4038898834014
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 20 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 2.2 mm |
Standards | CS |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Truss head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Design | With nut |