Round head screw with slot and nut W-0231, steel 4.8, zinc-plated with nut, slotted
W-0231 steel 4.8 zinc plated with nut
SCR-MHD-NUT-4.8-2SL-(A2K)-M5X20
Art.-no.
023195 20
EAN 4046778168814
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 20 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 2.7 mm |
Standards | CS |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Truss head |
Head details | 0 - not applicable |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.8 mm |
Thread form | Standard metric thread |
Thread design | 0 - not applicable |
Design | With nut |
Construction product | 0 - not applicable |
EC declaration of conformity (CE) | 0 - not applicable |