Rubber washer, Pak-free SBR/NR 70, 70 ± 7 Shore A
Rubber washer PAH free
WSH-RBR-(PAH-FREE)-11X22X12
Art.-no.
042231122
EAN 4050641679604
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Outer diameter (d2) | 22 mm |
Internal diameter (d1) | 11 mm |
Thickness (h1) | 12 mm |
Material | Styrene butadiene rubber |