SC 90° countersink DIN 335C
Conical countersink VHM DIN 335 FC
CNTSNK-CONI-90DGR-DIN335C-SC-D14,4MM













Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 6405 |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Hard and tough material |
Spot-facer diameter (d1) | 14.4 mm |
Shank diameter (d2) | 8 mm |
Tip diameter (d3) | 2.9 mm |
Length (l1) | 56 mm |
Number of cutting edges (Z) | 3 PCS |
Standards | DIN 335 |
Form | C |
Cutting material | SC |
Countersink angle | 90 Degree |
Surface | Uncoated |
Shank style | Cylindrical |
Suitable for cordless drills (points system) | 1 of 4 points |
Suitable for drill (points system) | 1 of 4 points |
Suitable for upright drilling machine (points system) | 3 of 4 points |
Suitable for milling-drilling centre (points system) | 4 of 4 points |
Service life (points system) | 2 of 4 points |
Countersinking speed (point system) | 2 of 4 points |
Countersinking quality (point system) | 2 of 4 points |
Versatility (points system) | 3 of 4 points |
Countersinking behaviour (point system) | 2 of 4 points |
Tolerance of cutting edge diameter | z9 |
Tolerance of shank diameter | h9 |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Plastics, aramide-fibre reinforced, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, austenitic, Stainless steels, sulphurated, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Hardox, Spring steels, Aluminium casting alloys (>10% silicon), Aluminium casting alloys (<10% silicon), Brass, short-chipping, Bronze, short-chipping |