Welcome to Würth Slowakia For trade customers only

SC 90° countersink DIN 335C

CNTSNK-CONI-90DGR-DIN335C-SC-D5,3MM

Art.-no. 5443100001

EAN 4055375892541

Price for selected packaging unit
SC 90° countersink DIN 335C

Art.-no. 5443100001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For chatter-free countersinking and deburring of steels, high-strength steels, grey cast iron, VA materials and silicon-containing aluminium alloys.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6405

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Hard and tough material

Spot-facer diameter (d1)

5.3 mm

Shank diameter (d2)

4 mm

Tip diameter (d3)

1 mm

Length (l1)

40 mm

Number of cutting edges (Z)

3 PCS

Standards

DIN 335

Form

C

Cutting material

SC

Countersink angle

90 Degree

Surface

Uncoated

Shank style

Cylindrical

Suitable for cordless drills (points system)

1 of 4 points

Suitable for drill (points system)

1 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

4 of 4 points

Service life (points system)

2 of 4 points

Countersinking speed (point system)

2 of 4 points

Countersinking quality (point system)

2 of 4 points

Versatility (points system)

3 of 4 points

Countersinking behaviour (point system)

2 of 4 points

Tolerance of cutting edge diameter

z9

Tolerance of shank diameter

h9

Material of sub-group

General structural steels, Non-alloyed tempering steels, Plastics, aramide-fibre reinforced, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, austenitic, Stainless steels, sulphurated, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Hardox, Spring steels, Aluminium casting alloys (>10% silicon), Aluminium casting alloys (<10% silicon), Brass, short-chipping, Bronze, short-chipping

Cutting values for countersinks, uncoated
For dia. 5.3–14.4
Material designation Tensile strength vc f
From To Dia. 5.3 Dia. 6.3/8.3 Dia. 10.4/12.4/14.4
General structural steels < 500 N/mm² 55 70 0,070 0,090 0,120
500–850 N/mm² 55 65 0,060 0,080 0,100
Machining steels < 850 N/mm² 55 65 0,060 0,080 0,100
850–1000 N/mm² 40 55 0,040 0,060 0,080
Unalloyed heat-treated steels < 700 N/mm² 55 65 0,060 0,080 0,100
700–850 N/mm² 55 65 0,060 0,080 0,100
850–1000 N/mm² 40 55 0,040 0,060 0,080
Alloyed heat-treated steels 850–1000 N/mm² 40 55 0,040 0,060 0,080
1000–1200 N/mm² 13 22 0,030 0,040 0,050
Non-alloyed case-hardening steels < 750 N/mm² 55 65 0,060 0,080 0,100
Alloyed case-hardening steels < 1000 N/mm² 40 55 0,040 0,060 0,080
1000–1200 N/mm² 13 22 0,030 0,040 0,050
Nitriding steels < 1000 N/mm² 40 55 0,040 0,060 0,080
1000–1200 N/mm² 13 22 0,030 0,040 0,050
Tool steels < 850 N/mm² 40 55 0,040 0,060 0,080
850–1100 N/mm² 13 22 0,030 0,040 0,050
1100–1400 N/mm² 5 12 0,090 0,030 0,040
High-speed steels 850–1200 N/mm² 13 22 0,030 0,040 0,050
Hardened steels 48–55 HRC 5 12 0,090 0,030 0,040
55–60 HRC 5 12 0,090 0,030 0,040
Wear-resistant constructional steel 1350 N/mm² 5 12 0,090 0,030 0,040
1800 N/mm² 5 12 0,090 0,030 0,040
Spring steels < 1200 N/mm² 13 22 0,030 0,040 0,050
Stainless steels, sulphurated < 700 N/mm² 10 22 0,040 0,050 0,060
Stainless steels, austenitic < 700 N/mm² 10 22 0,040 0,050 0,060
< 850 N/mm² 10 22 0,040 0,050 0,060
Stainless steels, martensitic < 1100 N/mm² 10 22 0,040 0,050 0,060
Special alloys < 1200 N/mm² 5 12 0,090 0,030 0,040
Cast iron < 180 HB 35 55 0,080 0,100 0,120
> 180 HB 20 35 0,060 0,070 0,080
Spheroidal graphite, malleable iron > 180 HB 20 35 0,060 0,070 0,080
> 260 HB 20 35 0,060 0,070 0,080
Titanium, titanium alloys < 850 N/mm² 10 22 0,040 0,050 0,060
Aluminium, aluminium alloys < 530 N/mm² 110 200 0,100 0,120 0,140
Aluminium, cast aluminium alloys < 10% Si < 600 N/mm² 55 90 0,080 0,100 0,120
Aluminium, cast aluminium alloys > 10% Si < 600 N/mm² 25 70 0,080 0,100 0,120
Magnesium, magnesium alloys < 280 N/mm² 110 200 0,100 0,120 0,140
Copper, low-alloyed < 350 N/mm² 55 90 0,080 0,100 0,120
Brass, short-chipping < 600 N/mm² 110 175 0,100 0,120 0,140
Brass, long-chipping < 600 N/mm² 70 110 0,100 0,120 0,140
Bronze, short-chipping < 600 N/mm² 110 175 0,100 0,120 0,140
650–850 N/mm² 110 175 0,100 0,120 0,140
Bronze, long-chipping < 850 N/mm² 70 110 0,100 0,120 0,140
850–1200 N/mm² 70 110 0,100 0,120 0,140
Graphite 35 55 0,080 0,100 0,120
Legend
vc = cutting speed [m/min]
f = feed (mm/r)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for countersinks, uncoated
For dia. 16.5–31
Material designation Tensile strength vc f
From To Dia. 16.5/19.5 Dia. 20.5 Dia. 25/31
General structural steels < 500 N/mm² 55 70 0,140 0,160 0,200
500–850 N/mm² 55 65 0,120 0,140 0,180
Machining steels < 850 N/mm² 55 65 0,120 0,140 0,180
850–1000 N/mm² 40 55 0,100 0,120 0,140
Unalloyed heat-treated steels < 700 N/mm² 55 65 0,120 0,140 0,180
700–850 N/mm² 55 65 0,120 0,140 0,180
850–1000 N/mm² 40 55 0,100 0,120 0,140
Alloyed heat-treated steels 850–1000 N/mm² 40 55 0,100 0,120 0,140
1000–1200 N/mm² 13 22 0,090 0,080 0,100
Non-alloyed case-hardening steels < 750 N/mm² 55 65 0,120 0,140 0,180
Alloyed case-hardening steels < 1000 N/mm² 40 55 0,100 0,120 0,140
1000–1200 N/mm² 13 22 0,090 0,080 0,100
Nitriding steels < 1000 N/mm² 40 55 0,100 0,120 0,140
1000–1200 N/mm² 13 22 0,090 0,080 0,100
Tool steels < 850 N/mm² 40 55 0,100 0,120 0,140
850–1100 N/mm² 13 22 0,090 0,080 0,100
1100–1400 N/mm² 5 12 0,050 0,060 0,080
High-speed steels 850–1200 N/mm² 13 22 0,090 0,080 0,100
Hardened steels 48–55 HRC 5 12 0,050 0,060 0,080
55–60 HRC 5 12 0,050 0,060 0,080
Wear-resistant constructional steel 1350 N/mm² 5 12 0,050 0,060 0,080
1800 N/mm² 5 12 0,050 0,060 0,080
Spring steels < 1200 N/mm² 13 22 0,090 0,080 0,100
Stainless steels, sulphurated < 700 N/mm² 10 22 0,070 0,080 0,090
Stainless steels, austenitic < 700 N/mm² 10 22 0,070 0,080 0,090
< 850 N/mm² 10 22 0,070 0,080 0,090
Stainless steels, martensitic < 1100 N/mm² 10 22 0,070 0,080 0,090
Special alloys < 1200 N/mm² 5 12 0,050 0,060 0,080
Cast iron < 180 HB 35 55 0,160 0,200 0,250
> 180 HB 20 35 0,120 0,160 0,200
Spheroidal graphite, malleable iron > 180 HB 20 35 0,120 0,160 0,200
> 260 HB 20 35 0,120 0,160 0,200
Titanium, titanium alloys < 850 N/mm² 10 22 0,070 0,080 0,090
Aluminium, aluminium alloys < 530 N/mm² 110 200 0,180 0,220 0,260
Aluminium, cast aluminium alloys < 10% Si < 600 N/mm² 55 90 0,140 0,180 0,220
Aluminium, cast aluminium alloys > 10% Si < 600 N/mm² 25 70 0,140 0,180 0,220
Magnesium, magnesium alloys < 280 N/mm² 110 200 0,180 0,220 0,260
Copper, low-alloyed < 350 N/mm² 55 90 0,140 0,180 0,220
Brass, short-chipping < 600 N/mm² 110 175 0,180 0,200 0,240
Brass, long-chipping < 600 N/mm² 70 110 0,180 0,200 0,240
Bronze, short-chipping < 600 N/mm² 110 175 0,180 0,200 0,240
650–850 N/mm² 110 175 0,180 0,200 0,240
Bronze, long-chipping < 850 N/mm² 70 110 0,180 0,200 0,240
850–1200 N/mm² 70 110 0,180 0,200 0,240
Graphite 35 55 0,160 0,200 0,250

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information