SC twist drill bit, internal cooling DIN 6537K
Twist drill bit SD DIN6537K 3xD type N IC TiAlN-S Inox
DRL-TWST-DIN6537K-IX-IC-SC-TNS-HE-D2,0MM
















Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 6827 |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium |
Standards | DIN 6537 |
Design | Short |
Surface | TiAlN-S |
Max. drilling depth (D) | 3xD |
Cutting material | SC |
Number of guiding chamfers | 2 PCS |
Angle of the tip | 135 Degree |
Number of cutting edges | 2 PCS |
Coolant supply | Internal |
Diameter (d1) | 2.0 mm |
Shank style | Cylindrical DIN 6535-HE |
Length (l1) | 55 mm |
Chip flute length (l2) | 20 mm |
Tolerance of cutting edge diameter | h7 |
Shank diameter (d2) | 4 mm |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys |