Welcome to Würth Slowakia For trade customers only

Screw cap W.TEC® WP 800 cover cap

Screw cap WP 800 metric thread W.TEC series
SCRCAP-WP800-PE-YELLOW-M22X1,5

Art.-no. 0597280225

EAN 4050642709645

Price for selected packaging unit
Screw cap W.TEC® WP 800 cover cap

Art.-no. 0597280225

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For metric thread

For protecting pipes and fittings with male thread

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M22

Pitch

1.5 mm

Outer diameter (d2)

26.8 mm

Height (h1)

14.5 mm

Interior height (h2)

13.7 mm

Material

HDPE - High density polyethylene

Colour

Yellow

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information