Welcome to Würth Slowakia For trade customers only

Screw, hexagon head with shaft ISO 4014, plain A4-80 stainless steel

ISO 4014 stainless steel A4 80 plain 3.1 certifica
Q/SCR-HEX-ISO4014-A4-80-WS16-M10X50-3.1

Art.-no. 494661050
EAN 4058794709414

Price for selected packaging unit
Screw, hexagon head with shaft ISO 4014, plain A4-80 stainless steel

Art.-no. 494661050

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22. A4-70 strength up to and including nominal size M24 | Above nominal size M27 strength A4-50