Screw tap cassette, blind hole
Screw tap cass. HSCo lnglfe red blind hole 14 pcs.
MATAP-SORT-HSCO-TICN-GRNDHO-RED-(M3-12)
Art.-no. 0654010001
EAN 4047376514157
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Black/red ring
Scope of delivery
Cassette contents: 1x screw tap M3, M4, M5, M6, M8, M10, M12 and core hole drill
Product information
Datasheets(X)
Screw tap cassette, blind hole including:
1
x
Twist drill bit HSCo WN type RH
DRL-TWST-MET-WN-HSCO-D2,5
Description:
2.5 mm
The robust, specialist drill bit for machining hard-to-machine materials (such as Hardox) with extremely high strengths up to 1400 N/mm², such as excavator shovels, truck add-ons, armour plates, snow ploughs, agricultural machinery etc.
Quantity:
1
x
1
x
Twist drill bit HSCo WN type RH
DRL-TWST-MET-WN-HSCO-D3,3
Description:
3.3 mm
The robust, specialist drill bit for machining hard-to-machine materials (such as Hardox) with extremely high strengths up to 1400 N/mm², such as excavator shovels, truck add-ons, armour plates, snow ploughs, agricultural machinery etc.
Quantity:
1
x
1
x
Twist drill bit HSCo WN type RH
DRL-TWST-MET-WN-HSCO-D4,2
Description:
4.2 mm
The robust, specialist drill bit for machining hard-to-machine materials (such as Hardox) with extremely high strengths up to 1400 N/mm², such as excavator shovels, truck add-ons, armour plates, snow ploughs, agricultural machinery etc.
Quantity:
1
x
1
x
Twist drill bit HSCo WN type RH
DRL-TWST-MET-WN-HSCO-D5,0
Description:
5 mm
The robust, specialist drill bit for machining hard-to-machine materials (such as Hardox) with extremely high strengths up to 1400 N/mm², such as excavator shovels, truck add-ons, armour plates, snow ploughs, agricultural machinery etc.
Quantity:
1
x
1
x
Twist drill bit HSCo WN type RH
DRL-TWST-MET-WN-HSCO-D6,8
Description:
6.8 mm
The robust, specialist drill bit for machining hard-to-machine materials (such as Hardox) with extremely high strengths up to 1400 N/mm², such as excavator shovels, truck add-ons, armour plates, snow ploughs, agricultural machinery etc.
Quantity:
1
x
1
x
Description:
8.5 mm
The robust, specialist drill bit for machining hard-to-machine materials (such as Hardox) with extremely high strengths up to 1400 N/mm², such as excavator shovels, truck add-ons, armour plates, snow ploughs, agricultural machinery etc.
Quantity:
1
x
1
x
Twist drill bit HSCo WN type RH
DRL-TWST-MET-WN-HSCO-D10,2
Description:
10.2 mm
The robust, specialist drill bit for machining hard-to-machine materials (such as Hardox) with extremely high strengths up to 1400 N/mm², such as excavator shovels, truck add-ons, armour plates, snow ploughs, agricultural machinery etc.
Quantity:
1
x
1
x
Premium machine screw tap HSS-E
MATAP-BLIHO-HSCO-DIN371-TICN-RED-M3
Description:
M3 x 0.5
With "Coating Plus" and additional black ring identification.
Quantity:
1
x
1
x
Premium machine screw tap HSS-E
MATAP-BLIHO-HSCO-DIN371-TICN-RED-M4
Description:
M4 x 0.7
With "Coating Plus" and additional black ring identification.
Quantity:
1
x
1
x
Premium machine screw tap HSS-E
MATAP-BLIHO-HSCO-DIN371-TICN-RED-M5
Description:
M5 x 0.8
With "Coating Plus" and additional black ring identification.
Quantity:
1
x
1
x
Premium machine screw tap HSS-E
MATAP-BLIHO-HSCO-DIN371-TICN-RED-M6
Description:
M6 x 1
With "Coating Plus" and additional black ring identification.
Quantity:
1
x
1
x
Premium machine screw tap HSS-E
MATAP-BLIHO-HSCO-DIN371-TICN-RED-M8
Description:
M8 x 1.25
With "Coating Plus" and additional black ring identification.
Quantity:
1
x
1
x
Premium machine screw tap HSS-E
MATAP-BLIHO-HSCO-DIN371-TICN-RED-M10
Description:
M10 x 1.5
With "Coating Plus" and additional black ring identification.
Quantity:
1
x
1
x
Premium machine screw tap HSS-E
MATAP-BLIHO-HSCO-DIN376-TICN-RED-M12
Description:
M12 x 1.75
With "Coating Plus" and additional black ring identification.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).