Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)
ISO 7380-1 steel 010.9 zinc plated
SCR-ISO7380/1-010.9-HS6-(A2K)-M10X105
Art.-no. 0060010105
EAN 4045727683132
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M10  | 
Length (l1)  | 105 mm  | 
Head diameter (dk)  | 17.5 mm  | 
Head height (k1)  | 5.5 mm  | 
Standards  | ISO 7380-1  | 
Material  | Steel  | 
Property class  | 010.9  | 
Surface  | Zinc plated  | 
Head type  | Button head  | 
Drive type  | Hexagon socket  | 
Internal drive  | HS6  | 
Thread type  | Metric thread  | 
Thread form  | Standard metric thread  | 
Product class  | A  | 
RoHS-compliant  | Yes  | 
