Sealing grommet EPDM
RUBBER-SLEEV-EPDM-GREY-M9-5-7MM
Art.-no. 0561660274
EAN 4061975382887
Register now and access more than 125,000 products
- Suitable for apparatus outputs, control box outputs, housing outputs, etc.
- Easy to install
- Halogen-free
- ROHS-compliant
- Membrane for penetration – ideal for retrofitting
Datasheets(X)
![]() | |
Internal diameter (d) | 7 mm |
Bore hole (D1) | 16 mm |
Outer diameter (D) | 21 mm |
Installation thickness (h1) | 4 mm |
Height (H) | 17.8 mm |
Colour | Black |
Suitable for min./max. wall thickness | 1-4 mm |
Min./max. inner diameter | 5-7 mm |
Material | EPDM (ethylene propylene diene monomer rubber) |
Ultraviolet resistance | Yes |
Silicone-free | No |
RoHS-compliant | Yes |
ISO | 3302 |
Min./max. temperature resistance | -40 to 110 °C |
Resistance against | Ozone (good), Oil (limited) |
