Welcome to Würth Slowakia For trade customers only

Sealing ring, copper, shape A

DIN 7603 copper shape A
RG-SEAL-DIN7603-CU-A-32X40X2

Art.-no. 046032 40

EAN 4052713067296

Price for selected packaging unit
Sealing ring, copper, shape A

Art.-no. 046032 40

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • A copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special pre-heating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (d2)

39.9 mm

Internal diameter (d1)

32.3 mm

Thickness (h1)

2 mm

Nominal size

32 x 40 mm

Material

Copper

Surface

Plain

RoHS-compliant

Yes

Form

A

DIN

7603

Max. temperature resistance

300 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information