Sealing tape VKP® Trio 750 High Performance
Sealing tape, VKP Trio 750, high performance
SEALTPE-RAL-VKP-TRIO750-54/7-18MM-15M

Register now and access more than 125,000 products
Quick and easy window sealing in just one work step. Economic benefit due to enormous time savings
The outside is equipped with a water barrier, which is impermeable to driving rain up to at least 1,050 Pa and offers a high level of ingress protection in accordance with DIN 18542:2020-04
Middle section offers very good thermal and acoustic insulation
Polymer film on the inside
- Inside is fully airtight in accordance with DIN 18542:2020-04 and the EU Energy Performance of Buildings Directive 2020; meets the high requirements of passive and zero-energy houses.
- Vapour diffusion gradient from the inside to the outside due to inner polymer film
- Suitable for quality-controlled installation in accordance with the requirements of RAL-Gütegemeinschaft für Fenster und Haustüren (German RAL Quality Assurance Association for Windows and Doors)
- Extreme airtightness and thermal insulation for maximum energy savings
- Very low emissions
Take into account component movements and temporary changes in length of the existing joints when determining the appropriate tape dimension. The expansion speed of VKP® Trio 750 High Performance depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location. Please use VKP® Plus for joints between solid components. In the bottom joint area, we recommend flex tape or EPDM outdoor sealing tape. Carry out sufficient tests of your own for paints and sealants. No interactions with commercially available grout. The window is secured as a spaced installation. Façade joints under a heavy load must be sealed with VKP® Plus.
Datasheets(X)
Sealing of window joints and door joints, connection joints of conservatories to the main building and other construction connections. Very well suited for passive and zero-energy houses.
Preparation:
- Roughly clean the surfaces of soiling. A smooth line is required when there is unevenness.
- Cut off approx. 2 cm from the beginning and end of the tape.
- Take the additional length of approx. 2 cm/m into account when cutting the tape to length.
Installation on window:
Remove the protective film from the self-adhesive strip and adhere the tape to the window profile. Make sure that the positioning is correct internally and externally (polymer film on the inside).
Appearance in the corner area:
The tape will meet bluntly in the corners; compress in longitudinal direction. Leaks must always be avoided. Seal with Flexband adhesive, Wütop film adhesive or all-in-one connection adhesive, if available.
![]() | |
Colour | Anthracite |
Backing material | PUR foam |
Width | 54 mm |
Thickness | 7 mm |
Min./max. joint width for watertightness in driving rain | 7-18 mm |
Length of roll | 15 m |
Min./max. processing temperature | 5 to 25 °C |
Min./max. temperature resistance | -30 to 80 °C |
Min. resistance against driving rain (pressure)/conditions | 1050 Pa / in accordance with DIN 18542-BG1 |
Building material class/conditions | B1 - Of low flammability / in accordance with DIN 4102 |
Stress group | MF1 |
Ultraviolet resistance | Yes, when installed to be resistant to driving rain |
Air permeability | 0 m³/hm |
Resistance against | Weather, with rain-tight installation |
Heat conductance λ | 0.048 |
Heat conductance λ conditions | in accordance with DIN 52612 |
Shelf life from production/conditions | 18 Month / at 1°C to 20°C |
Sustainability | Pollutants / Emissions |