Self-tapping thread insert
Self-tapping thread insert zinc plated yellow
THRINRT-SLFCUT-(A2C)-M16
Art.-no. 0660302160
EAN 4047376559929
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
SA type
- For creating heavy-duty screw connections and other threaded connections in low-strength materials, e.g. cast iron, aluminium alloys, plastics, hardwood etc.
- Cutting effect generated by sharp edges and interrupted external thread turns
- Front thread turns are angled for easier cutting and insertion
Product information
Datasheets(X)
![]() | |
Material | Steel, case-hardened |
Surface | Zinc plated yellow |
Thread type x nominal diameter (d) | M16 |
Length (L) | 22 mm |
Outer diameter x pitch (D) | 20 x 1.5 mm |
Min./max. drill hole diameter | 18.7-19.4 mm |
Number of pieces in assortment/set | 2 PCS |
