Welcome to Würth Slowakia For trade customers only

Slotted cheese head DIN 84, steel 4.8, plain

SCR-CYL-DIN84-4.8-M2,5X28

Art.-no. 004002528

EAN 4024835887908

Price for selected packaging unit
Slotted cheese head DIN 84, steel 4.8, plain

Art.-no. 004002528

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M2.5

Length (l1)

28 mm

Head diameter (dk )

4.5 mm

Head height (k1)

1.6 mm

Standards

DIN 84

Material

Steel

Property class

4.8

Surface

Plain

RoHS-compliant

Yes

Head type

Cheese head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.45 mm

Thread form

Standard metric thread

Thread design

Full thread

Thread length (metric thread)

28 mm

Product class

A

Tightening torque 90% yield strength (1)

0.3 Nm

Min./max. resulting pre-load force (2)

383-766 N

Corrosion protection period (3)

0 h

Disc with hardness to be used

≥ 140 HV

Nut to be used with strength class

≥ 4

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
High-temperature lubricant paste HSP 1400

ASMBYPAST-HSP1400-AEROSOLCAN-300ML

Grey, metal-free lubricant paste that reduces wear, reliably separates and provides outstanding corrosion protection.
Hexagon nut ISO 4032 steel 6/8, plain

NUT-HEX-ISO4032-6-WS5-M2,5

x 1000 pcs
Washer with large outside diameter DIN 9021, steel, plain

WSH-DIN9021-140HV-D2,7

x 5000 pcs
Lock washer with right-angle cross-section, shape B DIN 127, steel, plain

RG-SPG-DIN127-B-D2,6

Lock washer S spring steel, plain

WSH-LOK-S-4,8X2,7X0,45

x 2000 pcs
Flat washer without chamfer ISO 7089 steel, 200 HV, plain

WSH-ISO7089-200HV-2,5

x 5000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information