Slotted countersunk head screw DIN 963, 4.8 steel, plain
SCR-CS-DIN963-4.8-M2X5
Art.-no. 003902 5
EAN 4045727274095
Register now and access more than 125,000 products
DIN 963 has been withdrawn and replaced by ISO 2009. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M2 |
Length (l1) | 5 mm |
Head diameter (dk) | 3.8 mm |
Head height (k1) | 1.2 mm |
Standards | DIN 963 |
Material | Steel |
Property class | 4.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.4 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 5 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 0.2 Nm |
Min./max. resulting pre-load force (2) | 257-514 N |
Corrosion protection period (3) | 0 h |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ 4 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
