Slotted flat-head screw ISO 1580, steel 4.8, zinc-plated, blue passivated
ISO 1580 steel 4.8 zinc plated
SCR-PANHD-ISO1580-4.8-SL-(A2K)-M5X15
Art.-no. 004113515
EAN 4061337385426
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 1580 replaces DIN 85 | There is some similarity | nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 removed.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 15 mm |
Head diameter (dk) | 9.50 mm |
Head height (k1) | 3 mm |
Standards | ISO 1580 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.8 mm |
Thread form | Standard metric thread |
Product class | A |
