Welcome to Würth Slowakia For trade customers only

Slotted flat-head screws with large head DIN 921, steel 5.8, zinc-plated, blue passivated (A2K)

DIN 921 steel 5.8 zinc plated
SCR-PANHD-DIN921-5.8-SL-(A2K)-M8X20

Art.-no. 0259290820

EAN 4048539007028

Price for selected packaging unit
Slotted flat-head screws with large head DIN 921, steel 5.8, zinc-plated, blue passivated (A2K)

Art.-no. 0259290820
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
M8

Length (l1)

20 mm

Thread length (metric thread) (l2)

20 mm

Head diameter (dk)

25 mm

Head height (k1)

3.8 mm

Standards

DIN 921

Material

Steel

Property class

5.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Shank diameter

8 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information