Slotted, fully threaded hexagonal bolt DIN 933, yellow chromate zinc plated 8.8 steel (A2C), slotted
SCR-HEX-DIN933-8.8-SL-(A2C)-4X8
Art.-no. 097250408
EAN 4045727089606
Register now and access more than 125,000 products
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 8 mm |
Head height (k1) | 2.8 mm |
External drive (s1) | WS7 |
Standards | DIN 933 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated yellow |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Fine pitch thread |
Thread design | Full thread |
Design | With slot |
Product class | A |
RoHS-compliant | No |
