Slotted set screw with pin DIN 417, steel, 14H, plain
DIN 417 steel 14H plain
SCR-DOGPT-DIN417-14H-SL-M3X12
Art.-no.
0253000312
EAN 4049557814575
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 417 has been withdrawn and replaced by EN 27435. There is some similarity (no application-relevant changes).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 12 mm |
Diameter of tenon (d2) | 2 mm |
Length of tenon (l2) | 1.5 mm |
Slot width (n1) | 0.4 mm |
Standards | DIN 417 |
Material | Steel |
Hardness category | 14H |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Thread design | Full thread |