Slotted set screw with tip ISO 7434, brass, plain
SCR-CONEPT-ISO7434-BRS-SL-M6X20
Art.-no. 022199620
EAN 4046777540253
Register now and access more than 125,000 products
ISO 7434 replaces DIN 553 | There is some similarity | Nominal diameters for M1, M1.4 removed.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 20 mm |
Tip diameter (d2) | 1.5 mm |
Standards | ISO 7434 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Shape of tip | Tip |
