Welcome to Würth Slowakia For trade customers only

Slotted spring pin/clamping sleeve - lightweight design DIN 7346 steel plain

DIN 7346 steel plain
SPGPIN-DIN7346-5X24

Art.-no. 0475905024

EAN 4045727144053

Price for selected packaging unit
Slotted spring pin/clamping sleeve - lightweight design DIN 7346 steel plain

Art.-no. 0475905024

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5 mm

Length (l1)

24 mm

Material

Spring steel

Surface

Plain

RoHS-compliant

Yes

Design

Lightweight series

Standards

DIN 7346

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information